Welder's protective visor with handle 608, Type: 608

Article no.: 097878 608
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Welder’s protective visor

Identification & Classification

Article number 097878 608
Copy
EAN / GTIN 8033661823727
Copy
Manufacturer number 608.01.00.00
Copy
Manufacturer/responsible person UNIVET s.r.l., Via G. Prati 87, 25086 REZZATO, Italia, www.univet.it

Description

Version:

The exchangeable visor means the welder's protective visor of black fibres with a handle can be used for a variety of different applications. The visor offers full coverage of the face. The size of the window in the protective shield is 75 × 98 mm.

Standard:

EN 166, EN 169, EN 175

Supplied with:

The welder’s protective visor is supplied without a pane.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person
To shopping cart