{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| ESD protected area (EPA) | no | |
| Contents pairs | 1 pair | |
| Cut protection class, EN 388 | B | |
| Version, EN 388 | EN388:2016 | |
| Resistance to abrasion | 4 | |
| Resistance to cuts (Coupe test) | 2 | |
| Tear propagation resistance | 4 | |
| Resistance to penetration | 4 | |
| Resistance to cuts (TDM) | B | |
| Impact protection | not defined | |
| Type of leather | split leather | |
| Animal, split leather | cattle | |
| Material of lining | cotton | |
| EN 388 code | 4244B | |
| Colour | blue; grey | |
| Type of product | gloves | |
| Area of application | cut protection | |
| Glove size | 10 | |
| Scope of application | Heavy Duty | |
| Closure | elasticated band | |
| Version | five-fingered | |
| Reuse | reusable | |
| Unit | pair | |
| Standard | EN 388 | |
| Backing material | leather | |
| Coating | no coating | |
| Lined | yes | |
| Characteristics | reinforced crook of the thumb | |
| Protection category | I |
| Article number | 094020 10 | |
| EAN / GTIN | 4067263102687 | |
| Manufacturer number | 094020 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |