This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Face mill arbor vibration-damped, conical 16 mm

Article no.: 306703 16
  • Standard: DIN 6357
  • Arbor standard: ISO 12164-1; DIN 69893; DIN 69882-3
  • Shape: A
  • Balance quality G at rotational speed: G 6.3 at 8,000 rpm
  • Concentricity: ≤ 6

Product details

Technical Data

Spigot ⌀ d1 16 mm
Clamping ⌀ D1 16 mm
Adapter HSK-A 63 A = 200
Standard DIN 6357
Arbor standard ISO 12164-1; DIN 69893; DIN 69882-3
Shape A
Balance quality G at rotational speed G 6.3 at 8,000 rpm
Concentricity ≤ 6 µm
Machining strategy HPC
Vibration damped
Overhang dimension A 200 mm
External ⌀ D 50 mm
⌀ D2 38 mm
Milling mandrel length L4 17 mm
Type of product Milling head arbor

Identification numbers & Classifications

Article number 306703 16

Description

Version:

  • Taper shank, spigot, and all contact surfaces are ground at the collar.
  • With Balluff/RFID chip bore.
  • Increased collar contact surface.

Vibration damped version, arbor with vibration-damping core.

Advantage:

Significantly lower tendency to vibrate. Considerable increase in feed rate.

Supplied with:

Cutter lock screw and drive dog.

Optional extras:

Special coolant pipe wrench No. 309840, coolant pipe No. 309880.

Note:

Further sizes on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart