Surface brush Steel wire 0.30 mm 40 mm

Article no.: 574750 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
352 pieces in stock

Product details

Technical Data

Brush ⌀ D1 40 mm
Shank ⌀ Ds 6 mm
Bristle thickness 0.3 mm
Length of brush section H1 20 mm
maximum speed 10,500 min-1
Type of product End brush

Identification numbers & Classifications

Article number 574750 40
EAN / GTIN 4017359028056
Manufacturer number 434162

Description

Version:

Area brushes with shank ⌀ 6 mm.

Application:

In straight die grinders, flexible shafts or on stationary machines. For cleaning and deburring small to medium-sized areas.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart