{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| For disc diameter min. | 185 mm | |
| Segment length | 20 mm | |
| Dresser medium | diamond segment | |
| Type of product | hand dresser | |
| Grit | 30 | |
| Length | 185 mm |
| Article number | 477724 | |
| EAN / GTIN | 9003174777243 | |
| Manufacturer number | 477724 | |
| L-Number | L50140 1533 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |