{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, white | Cream | |
| Protection class | FFP2 | |
| Type of filter | P | |
| Class, P | 2 | |
| Headband guided along | headband | |
| Individual packaging | yes | |
| Protection level | FFP2 NR | |
| Power supply | no energy supply | |
| Colour | white | |
| Type of product | particulate respirator | |
| Mask features | breathable; flexible nose clip; foldable | |
| Content | 25 pcs. | |
| Unisex size | onesize | |
| Standard | EN 149 | |
| Protection category | III |
| Article number | 097137 P2 | |
| EAN / GTIN | 4030281013679 | |
| Manufacturer number | MA-205-00000-25 | |
| Manufacturer/responsible person | SKYLOTEC GmbH, Im Mühlengrund 6-8, 56565 Neuwied, Germany, www.skylotec.com |