GARANT Xtric Schraubstock Zentrischspanner

GARANT Xtric centring vice

Centre clamping has never been so easy

Save valuable time with the GARANT Xtric centring vice

The revolutionary centric vice GARANT Xtric is multi-functional and is particularly easy to use. The unique clamping concept with quick-change system for the jaws saves you a lot of time when clamping blank parts and finished parts. The versatile attachment options offer great scope for flexible handling. All this combined with very high precision and quality – Made in Germany.

View GARANT Xtric in the eShop

Centric clamping in perfection for your automation

GARANT Xtric has an automation interface and also fits on the GARANT Automation Turntable loading system.

It´s not a trick. It´s an XTRIC.

1. XPRESS

Jaw change within 8 seconds due to click mechanism.
Quick and easy: First insert the top jaw into the dovetail and press it down with the spring plates. This is how easy it is to change the clamping range or exchange the jaws. A clamping distance between 0-144 mm can be achieved.

2. XCELLENT CENTRIC

Adjustment of the clamping centre in the μ range
When clamping a workpiece using multiple XTRIC vices, the centre itself can be adjusted to suit the production requirements with a few movements of the hand. Adjustment 5/10 mm each side (1 mm in total) by means of scale graduations on the spindle bearing. After the screw has been released, the centre can be adjusted using a pin wrench. After this the screw is retightened.

(y) Aufsteigen des Bauteils in mm, (x) Spannkraft in kN

3. XACTLY PRECISE

Better clamping accuracy compared to the competition (3)
For clamping, the jaw is pushed along the specially shaped dovetail in the guide track, thus producing a pull-down effect. This creates minimal jaw lift-off whilst achieving very high clamping accuracy.

(1) Version with pivoting jaw
(2) Version with fixed jaw
(3) Competition (grey)

XTRIC80: 85 Nm erzeugt 25 kN Spannkraft XTRIC125: 120 NM erzeugt 35 kN Spannkraft

4. XTRA STRONG

Linear clamping process up to 25 kN clamping force
The special GARANT tooth form of the gripper jaws makes pre-indentation at maximum clamping force unnecessary. Ideal for clamping blank parts, because the 25kN can be applied directly to the component. Unlike for other manufacturers, the stated clamping force is not „made to look better“ using the arithmetical sum.

5. XTREMELY VARIABLE

Various set-up options
The Xtric can be used with clamping claws, via direct adaption on the "LANG" system, or with adapters on all zero-point clamping systems.

6. XTREMELY FLEXIBLE

Pivoting function
The pivoting jaw automatically adapts to the face of the workpiece, and can also be used without problems for finished parts. Suitable for every clamping situation!

Our customers are convinced of the GARANT Xtric

“The accuracy and the flexible quick-change system for the jaws to vary the clamping range in seconds impressed us.”

Philipp Ramerseder, Managing Director APM Maschinenbau GmbH, Perlesreut/Prombach

“The GARANT XTRIC offers an unbeatable price-performance ratio which we have never previously encountered. New features such as the changing of jaws have absolutely convinced us.”

Christian Knödlseder, Managing Director Kühberger Metalltechnik GmbH, Waldkirchen

The GARANT Xtric is also suitable for automation projects.
The video shows it in use with an articulated robot at company idee-werk GmbH.


GARANT Montage-Rüst-Station

Matching assembly set-up station

For mounting and removing workpieces in the clamping device andfor changing or turning the clamping jaws.

The assembly station can be fitted to the workbench by means of two screws. Clamping studs e.g. No. 363190 can be used to position the clamping device or jig with pitch 52/96 to the assembly station and can be locked and unlocked by means of the side bridge. Set-up times are optimised with high process reliability when clamping workpieces orchanging clamping jaws. Suitable for clamping devices with pitch 52/96, e.g. GARANT Xtric .

Advantages:

  • Locking and unlocking without tools
  • Reduction in set-up times
  • Ensuring safety at work

Your contact to us

Would you like to receive advice from our experts or place an order?
We look forward to your call.

To the contact

Instruction Manual GARANT Xtric

View the document

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart