{{ name }}
Codice art. {{ combinedCodeWithHighlight }}
Codice materiale:
EAN / GTIN:
Codice del produttore:
Codice articolo:
| Number of tools | 10 pcs. | |
| Shape of screw head | countersunk head | |
| Nominal length L | 9 mm | |
| Thread size d1 | M2 | |
| Drive profile | Torx Plus® IPR | |
| Drive size | 6IP | |
| Arbor design | Vollgewinde | |
| Content | set | |
| Type of product | machine screw | |
| Thread type | M | |
| Content | 10 pcs. | |
| Min. recommended tightening torque | 0.6 Nm | |
| Max. recommended tightening torque | 0.6 Nm |
| Codice articolo | 219820 | |
| EAN / GTIN | 4045197321756 | |
| Codice del produttore | 219820 | |
| Produttore/persona responsabile | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |