ESD SMD fittings set, Number of tools: 9

Article no.: 973231 9
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
42 pieces in stock 42 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Price per 1 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×12
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×12
electrostatic characteristic EGB/ESD
Width 250 mm
Depth 300 mm
Width in G 10
Depth in G 12
Number of tools 9
Version with tool kit
Type of product Rigid foam inlay

Identification & Classification

Article number 973231 9
EAN / GTIN 2050002124196
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool selections in ESD foam inlay. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

ESD rigid foam inlay, empty No. 973200 size 973231: 1 pc.
GARANT ESD electronics side cutter No. 726210 size 125: 1 pc.
KNIPEX ESD electronics side cutter No. 726660 size 125: 1 pc.
GARANT ESD electronics snipe-nosed pliers No. 727170 size 140: 1 pc.
HOLEX ESD tweezers, pointed tips, No. 727520 size AMB: 1 pc.
HOLEX ESD tweezers, rounded tips, No. 727580 size AMB: 1 pc.
HOLEX ESD tweezers, narrow tips, No. 727600 size AMB: 1 pc.
Precision knife with blade, type P2A No. 845350 size P2A: 1 pc.
Precision blades set, pack of 100, No. 845355 size 50: 1 pc.
Protective cap for precision handle No. 845335: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart