{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | Special steel | |
| Length | 125 mm | |
| Tip characteristics | pointed | |
| Point form | AA | |
| Surface of tweezers | nickel-plated, painted black | |
| Tip exchangeable | no | |
| Type of product | Tweezers |
| Article number | 727520 N | |
| EAN / GTIN | 4045197992956 | |
| Manufacturer number | 727520 N | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |