{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| ESD protected area (EPA) | yes | |
| Type of pliers | Snipe nose pliers | |
| Shape of jaws | flat-round | |
| Position of jaws | straight | |
| Length of jaws | 30 mm | |
| Width of jaws | 10 mm | |
| Type of jaws | smooth | |
| Shape of tip | narrow | |
| Type of joint | flush fitting joint | |
| With return spring | yes | |
| Type of handle | 2-component handle | |
| Handle features | anti-static | |
| Content | single part | |
| Type of product | flat-nose pliers/ round-nose pliers | |
| Handle provided | yes | |
| Material | special tool steel | |
| Surface | matt sandblasted | |
| Overall length | 140 mm |
| Article number | 727170 140 | |
| EAN / GTIN | 4045197976642 | |
| Manufacturer number | 727170 140 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |