{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Anthracite grey; Grey | |
| Part described | Deckschicht; Kontrastschicht | |
| ESD protected area (EPA) | yes | |
| Colour | grey; grey | |
| Number of cut-outs for tools | 10 pcs. | |
| Width in G | 10 | |
| Depth in G | 12 | |
| Type of product | foam insert | |
| Pre-lasered foam | yes | |
| Manufacturer-specific unit | G | |
| Foam texture | hard | |
| Characteristics | oil-resistant | |
| Material | Polyethylene (PE) | |
| Overall width | 250 mm | |
| Overall depth | 300 mm | |
| Overall height | 30 mm | |
| Content | single part |
| Article number | 973200 973220 | |
| EAN / GTIN | 4062406258160 | |
| Manufacturer number | 973200 973220 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |