Base with removable fascia, depth 20G, Height 100 mm, Casing depth in G: 20

Article no.: 958145 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Casing depth in G Price per 1 Piece (incl. VAT)

Availability

  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 100 mm
Width 500 mm
Depth 500 mm
Suitable for housing width in G 20
Suitable for housing depth in G 20
Type of product Fitted base

Identification & Classification

Article number 958145 20
EAN / GTIN 4062406301163
Manufacturer number 958145 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Base of sheet metal for fitting under the cabinet casing.
Base 100 mm high with removable fascia (front and back).

Suitable for:

Cabinets No. 940001940237; No. 940801940907; No. 944161, 944163, 944221, 944501, 944503, No. 971201971349, No. 987001.

Colour:

Light grey RAL 7035, powder-coated.

Note:

The base is not approved for transport using a pallet truck.
Cabinets must not be moved when loaded.
For safety reasons, the base is not approved for transport using a pallet truck.

Warning:

Intended use
  • Observe the combination options noted in the technical data.
  • No. 958065 size 30,40; 958066 size 30, 40; 958085 size 30, 40, 50, 60; 958086 size 30, 40, 50, 60; 958146 size 30, 40, 50, 60, 80; 958176: Remove the cover panel to transport the cabinet by pallet truck.
  • Mount only on suitable holes.
  • Comply with the maximum load-bearing capacity.

Reasonably foreseeable misuse

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart