{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material thickness | 1.2 mm | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 100 mm | |
| Width | 600 mm | |
| Depth | 600 mm | |
| Suitable for housing width in G | 24 | |
| Suitable for housing depth in G | 24 | |
| Type of product | Fitted base |
| Article number | 958065 24 | |
| EAN / GTIN | 4062406133092 | |
| Manufacturer number | 958065 24 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |