Base with removable fascia, depth 24G, Height 150 mm, Cabinet casing in G: 24

Article no.: 958066 24
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in - working days
0 pieces in stock 0 pieces available in - working days
Standard configurations usually have faster delivery times.

Select article variation and quantity

Cabinet casing in G Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 7035
Colour, grey Light grey
Width in G 24
Depth in G 24
Width in G 24
Depth in G 24
Colour grey
Colour selection GARANT colours
Type of product bases
With containment tray no
Suitable for fork lift/pallet truck no
Removable fascia front; rear
Base recessed compared to the body no
Suitable for housing dimensions G
Manufacturer-specific unit G
Material sheet metal
Material thickness 1.2 mm
Width 600 mm
Depth 600 mm
Height 150 mm

Identification & Classification

Article number 958066 24
EAN / GTIN 4062406133122
Manufacturer number 958066 24
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Base of sheet metal for fitting under the cabinet casing.
Base 150 mm tall with removable fascia (front and back).

Suitable for:

Tool cabinets No. 930505930735.

Colour:

Light grey RAL 7035, powder-coated.

Note:

For safety reasons, the base size 24 is not approved for transport using a pallet truck.
Cabinets must not be moved when loaded.

Warning:

Intended use
  • Observe the combination options noted in the technical data.
  • No. 958065 size 30,40; 958066 size 30, 40; 958085 size 30, 40, 50, 60; 958086 size 30, 40, 50, 60; 958146 size 30, 40, 50, 60, 80; 958176: Remove the cover panel to transport the cabinet by pallet truck.
  • Mount only on suitable holes.
  • Comply with the maximum load-bearing capacity.

Reasonably foreseeable misuse

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart