Hexagon key L-wrenches / short screwdrivers, Number of tools: 22

Article no.: 955215 22
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
55 pieces in stock 55 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Set price 22 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • suitable for shadowboard depth: 176

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
suitable for shadowboard depth 176 mm
Width 383 mm
Depth 176 mm
Number of tools 22
Version with screwdriver
Type of product Rigid foam inlay

Identification & Classification

Article number 955215 22
EAN / GTIN 4062406158255
Manufacturer number 955215 22
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 955215: 1 pc.
HOLEX L-wrench set with ball point for Torx® No. 624921 size 8 (TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40): 1 pc.
HOLEX hexagon key L-wrench set, long, with ball point, 9 pieces, 1.5 – 10 mm, No. 627225 size 9: 1 pc.
HOLEX short screwdriver for slot-head No. 664201 size 4; 5.5; 6.5: 1 pc. each
HOLEX stub screwdriver for Phillips No. 668471 size 1; 2: 1 pc. each

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart