Torx® key L-wrench set with ball point, Number of screwdrivers: 8

Article no.: 624921 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
596 pieces in stock 596 pieces available in 11-14 working days

Select article variation and quantity

Number of screwdrivers Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 8
Drive profile Screwdriver for TORX® screws
Material Chrome vanadium steel
Surface chrome-plated
Point black
Ball point on the long arm yes
Type of product Screwdriver

Identification & Classification

Article number 624921 8
EAN / GTIN 4045197920966
Manufacturer number 624921 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

L-shank; through hardened (hard and tough). Long shank with ball point, can be used at angles up to 25°.

Material:

Chrome vanadium steel, chrome-plated. Black tips.

Supplied with:

1 each L-wrench No. 624915: TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40
Presented in: Plastic clip

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart