Workshop set, Number of tools: 22

Article no.: 955072 22
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
34 pieces in stock 34 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Set price 22 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Drawer usable area in G: 20×20
  • Square drive: 1/4
  • Smallest suitable drawer front height: 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Drawer usable area in G 20×20
Square drive 1/4 in
Smallest suitable drawer front height 100 mm
Width 500 mm
Depth 500 mm
Width in G 20
Depth in G 20
Number of tools 22
Version for roller cabinet drawer
Type of product Rigid foam inlay

Identification & Classification

Article number 955072 22
EAN / GTIN 4067263169178
Manufacturer number 955072 22
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Rigid foam inlay basic set for one complete drawer – usable area 20×20G.
Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thus indicates any missing tools.

Suitable for:

GridLine Ready-to-go workbenches, GridLine Vario workbenches with 24G casing, GridLine 24G casing, GridLine 24×24G tool cabinets, GridLine 20×20G drawers, GridLine XL ToolCar No. 914590.

Supplied with:

Rigid foam inlay, empty No. 952001 size 955072: 1 pc.
GARANT caliper No. 410100 size 150: 1 pc.
GARANT external micrometer No. 420402 size 0–25: 1 pc.
GARANT tape measure No. 462201 size 2.5: 1 pc.
GARANT spirit level No. 467010 size 250: 1 pc.
GARANT double open ended spanner No. 610600 size 8×9; 10×11; 12×13; 14×15; 17×19: 1 pc. each
GARANT hexagon key L-wrench with retention ball No. 627132 size 9: 1 pc.
GARANT screwdriver for slot-head No. 660032 size 2.5; 4; 5.5: 1 pc. each
GARANT screwdriver for Phillips No. 667702 size 1; 2: 1 pc. each
GARANT torch No. 081505 size 125: 1 pc.
GARANT combination pliers No. 700940 size 160: 1 pc.
GARANT side cutter No. 724840 size 160: 1 pc.
GARANT engineer’s hammer No. 750110 size 200: 1 pc.
GARANT heavy duty scissors No. 769240 size 175: 1 pc.
GARANT pliers wrench No. 813501 size 180: 1 pc.
GARANT general-purpose knife No. 845020 size 18: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart