Socket set 1/2 inch, Number of tools: 31

Article no.: 953749 31
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
40 pieces in stock 40 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 31 pcs.
Packaging Plastic case
Colour green; black; silver
Version universal joint
Number of tools 31
Drive size, square profile 1/2 inch
Type of handle t-handle
Width across flats, for hex socket screws 4 mm
Size of drive output, for external double square screws 8
Type of product sliding head; universal joint; socket spanner; socket insert; extension
Material chromium vanadium steel
Surface chrome-plated
Set yes
Drive handle; square profile
Output drive Square profile; for external double square screws; for hex socket screws
Content set/ assortment

Identification & Classification

Article number 953749 31
EAN / GTIN 2050002043022
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 953749: 1 pc.
STAHLWILLE bi-hex socket 1/2 inch No. 642100 size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32: 1 pc. each
STAHLWILLE hexagon bit socket 1/2 inch No. 643200 size 4; 5; 6; 7; 8; 10; 12; 14: 1 pc. each
STAHLWILLE reversible ratchet, 1/2 inch No. 640100 size 1/2: 1 pc.
STAHLWILLE extension No. 641000 size 75; 130; 255: 1 pc. each
STAHLWILLE T-handle No. 641300 size 300: 1 pc.
STAHLWILLE universal joint No. 641600 size 1/2: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart