{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1 mm | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 600 mm | |
| Width | 400 mm | |
| Depth | 650 mm | |
| Usable height | 570 mm | |
| Usable width | 280 mm | |
| Usable depth | 600 mm | |
| Weight | 43.5 kg | |
| Type of product | Support leg |
| Article number | 927320 600 | |
| EAN / GTIN | 4062406108434 | |
| Manufacturer number | 927320 600 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |