Swarf container with perforated intermediate floor, Skip volume: 300l

Article no.: 919930 300
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Skip volume (l) Price per 1 Piece (incl. VAT)

Availability

  • Colour selection: RAL 5012, 2000, 3000, 6011, 7005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection RAL 5012, 2000, 3000, 6011, 7005
Skip volume 300 l
Height 580 mm
Length 1,440 mm
Width 680 mm
Filling edge height 395 mm
Internal dimension at intake: height 60 mm
Internal dimension at intake: width 200 mm
Fork insertion slots dimension A 200 mm
Fork insertion slots dimension D 60 mm
Fork-lift fork socket pitch B 10 mm
Safe working load 750 kg
Drain cock version Delivery tap without sieve
Tipping mechanism Pull cord
Perforated panel fittings Perforated shelf
with fork insertion slots yes
Pull cord yes
welded oil-tight yes
Weight 112 kg
Type of product Tilting containers

Identification & Classification

Article number 919930 300
EAN / GTIN 2050001936745
Manufacturer/responsible person Bauer GmbH, Eichendorffstrasse 62, 46354 SÜDLOHN, Germany, www.bauer-suedlohn.com

Description

Version:

The bucket is oil-tight and watertight. It is fitted with a bolted-on perforated plate over the entire base and with a 1 inch discharge valve. Therefore it is particularly well suited for collecting and separating liquids from solids.
The container has a wall thickness of 3 mm. Tipping it can easily be activated by cable from the truck driver's seat.
The base frame includes sockets for fork-lift forks.
With protection against accidental slippage. The sheet steel body of the container has a strengthening profile around the edge.

Colour:

Optional paint finishes light blue RAL 5012, yellow orange RAL 2000, fire red RAL 3000, reseda green RAL 6011, mouse grey RAL 7005.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart