Cutter knife with 1-component handle with 3 snap-off blades, Blade width: 9mm

Article no.: 844900 9
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
4,480 pieces in stock 4,480 pieces available in 11-14 working days

Select article variation and quantity

Blade width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of snap-off points, snap-off blade 13
Number of blades in the handle 3
Type of product knives
Characteristics snap-off blade; lockable blade; blade exchangeable
Thickness of blade 0.4 mm
Length of blade 80 mm
Width of blade 9 mm
Type of blade Snap-off blade
Security technology locking
Material of handle plastic
Blades in handle yes
Overall length 130 mm

Identification & Classification

Article number 844900 9
EAN / GTIN 4975364019196
Manufacturer number LC303
Manufacturer/responsible person Tajima Tools GmbH, Grüner Weg 7, 99867 Gotha, Germany, www.tajima.ch

Description

Version:

Blade extends and retracts in precise metal guide, stops automatically. High quality blades, extremely sharp, with long service life.
Impact-resistant plastic handle, with 3 snap-off blades (similar to No. 844910 size 10) with 13 segments, 9 mm wide.

Spare part:

For spare blades see No. 844910 size 10 – No. 844918 size 10.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart