Safety knife SECUMAX 350 SE with 2 blades., Type: 1

Article no.: 842011 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
1,075 pieces in stock 1,075 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material of handle plastic
Type of blade trapezoidal blade
Overall length 154 mm
Cutting edge double use
Weight 37 g
Number of blades in the handle 1
Series SECUMAX
Manufacturer’s designation SECUMAX 350
Colour blue; black
Number of blades 2
Type of product knives
Characteristics blade exchangeable; with blade protector
Security technology concealed blade
Blades in handle yes

Identification & Classification

Article number 842011 1
EAN / GTIN 4002632803413
Manufacturer number 350040.02
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 Solingen, Germany, www.martor.de

Description

Version:

Safety knife with concealed blade and exchangeable 2-in-1 blade head (for 2-times use) for cutting and scoring, with spare blade head in the handle. Safe and easy blade change. Handle housing made of at least 98% recycled plastic.
With SECUMAX universal blade.

Application:

For cutting all materials commonly used - be they film, plastic strapping, adhesive tape, 2-layer cardboard or bagged goods.

Spare part:

For replacement blades see No. 842012 Size 10.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability