Multi-purpose deburrer /scraper set in a plastic box 22 pieces

Article no.: 839954
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
40 pieces in stock 40 pieces available in 11-14 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging case
Replaceable insert yes; yes
Type of product deburrer; scraper
Number of tools 22 pcs.
Variant borehole deburrer; mini scraper
Material high-speed steel (HSS); high-speed steel (HSS)
Colour, black Jet black
Part described, Jet black Box
Colour blue; yellow; black
Suitable for aluminium; steel
Material, handle aluminium; plastic
Content set/ assortment
Handle handle

Identification & Classification

Article number 839954
EAN / GTIN 7290005397868
Manufacturer number NG9500

Description

Supplied with:

Sheet metal deburrer: 1 pc. similar to No. 839150
Spare cutting disc: 1 pc. No. 839870
Deburrer handle for telescopic shank: 1 pc. No. 839890 size S
Deburrer blade HSS ⌀ 3.2 mm: 1 pc. each No. 838510 size S10, S20, S30; S150
ROTO-DRIVE deburring head HSS ⌀ 10.4 mm: 1 pc. No. 838610 size 10.4
ROTO-DRIVE external deburring head HSS ⌀ 4 – 18 mm: 1 pc. No. 838660
Deburrer handle for telescopic shank: 1 pc. No. 839890 size T
Telescopic shank for S-blades ⌀ 3.2 mm: 1 pc. No. 838430
Telescopic shank for N-blades ⌀ 2.6 mm: 1 pc. No. 839170
Deburrer blade HSS ⌀ 2.6 mm: 1 pc. each No. 839010 size N1; N2
Telescopic shank for deburring heads: 1 pc. No. 839620
Deburrer head HSS, 90°, ⌀ 20 mm: 1 pc. No. 839610 size 20
Telescopic shank for inserts: 1 pc. No. 839725
insert for splines / keyways, 11 mm: 1 pc. No. 839720 size 11
Telescopic shank for scraper blades: 1 pc. No. 839679
Mini scraper blade: 1 pc. No. 839677
Special scraper blade: 1 pc. No. 839678
Aluminium deburrer handle for N-blades ⌀ 2.6 mm: 1 pc. similar to No. 839150

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability