Soft-faced hammer with rubber inserts, black, Housing ⌀ / material: 30Gmm

Article no.: 752500 30G
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
111 pieces in stock 111 pieces available in 11-14 working days

Select article variation and quantity

Housing ⌀ / material (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Head length with inserts 92 mm
Striking face ⌀ of the inserts 30 mm
Handle length 260 mm
Overall length 300 mm
Weight without inserts 228 g
Colour black
dead-blow yes
Inserts can be combined yes
Type of product Hammer

Identification & Classification

Article number 752500 30G
EAN / GTIN 4045197976581
Manufacturer number 752500 30G
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Soft-faced hammer with dead-blow absorption and removable functional inserts to allow use as a normal soft-faced hammer. Sturdy two-piece precision cast housing of high-quality heat treatable steel. Inserts can be combined and exchanged. With handle of American hickory wood, varnished.

Application:

For straightening or aligning components on machine tables or for application of light impacts in assembly work.

Spare part:

Spare handle available under No. 752530 and spare inserts under No. 752540752560.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart