{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Hammer head ⌀ | 30 mm | |
| Colour | black | |
| Hardness | medium soft | |
| Material | Rubber | |
| Type of product | Striking insert |
| Article number | 752540 30 | |
| EAN / GTIN | 4045197977083 | |
| Manufacturer number | 752540 30 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |