Set of spare form wheels, Type: 50

Article no.: 729975 50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
4 pieces in stock 4 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer’s designation Ersatz-Pressbacken-Set, Typ: 50
Power supply no energy supply
Cross-section min., conductor cross-section 6 mm2
Max. cross-section, conductor cross-section 50 mm2
Content set
Type of product crimp insert
Suitable for conductor cross-section
Handle no grip/ handle available

Identification & Classification

Article number 729975 50
EAN / GTIN 8014212199980
Manufacturer number EP50I
Manufacturer/responsible person Intercable Tools GmbH, Leverkuser Straße 65, 42897 Remscheid, Germany, www.intercable.tools

Description

Version:

With innovative i-crimping, suitable for multi-core compacted and fine stranded cables. I-crimping allows values far in excess of normal requirements to be achieved.

Suitable for:

Crimping tool No. 729970: Size 50

Supplied with:

2 form wheels (crimping jaws)
2 axes with compression spring.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart