Assembly forceps with ratchet clamp, overall length: 200mm

Article no.: 727950 200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
493 pieces in stock 493 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 200 mm
Material Stainless steel, INOX
Jaw length 50 mm
Type of product Forceps

Identification & Classification

Article number 727950 200
EAN / GTIN 4045197379900
Manufacturer number 727950 200
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With particularly long slim jaws with angled or bent ends. Handles with scissor grip and ratchet for automatic clamping. Gripping faces serrated.
Jaw tips offset 90°, grip faces with cross Vees.

Application:

These forceps can be used for automatic clamping of small components and wires, so that both hands are free, e. g. when soldering.

Material:

Stainless steel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart