{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| ESD protected area (EPA) | no | |
| Type of jaws | serrated | |
| Shape of tip | blunt | |
| Width of tip | 3 mm | |
| Position of tip | straight | |
| Material of point | special steel | |
| Temperature-resistant max. | 800 °C | |
| Content | single part | |
| Type of product | tweezers | |
| Surface | nickel-plated | |
| Overall length | 145 mm | |
| Handle | handle |
| Article number | 727550 N | |
| EAN / GTIN | 4045197993014 | |
| Manufacturer number | 727550 N | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |