Precision circlip pliers, Type: J0

Article no.: 719790 J0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
224 pieces in stock 224 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Use of circlip pliers: Inner ring, straight

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Use of circlip pliers Inner ring, straight
overall length 140 mm
for internal circlips ⌀ 8 mm - 13 mm
Tip ⌀ 0.9 mm
Standard DIN 5256 C
Shape C
Jaw shape straight
Handle plastic coated
Material Special steel
Material of point Special steel
Surface chemically greyed
with over-expansion guard no
Handle with self-grip mechanism yes
Exchangeable points no
Type of product Circlip Pliers

Identification & Classification

Article number 719790 J0
EAN / GTIN 4003773048510
Manufacturer number 48 11 J0
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Forged grip and joint. Precision made tips of special steel, special precision profile and pressed into the body.
Pliers, chemically blacked. Plastic coated handles.
With inserted precision tips.
Form C − straight jaws.

Advantage:

Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips.

Application:

For fitting and removing Circlips.

Standard:

DIN 5256 C and D − for internal circlips.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart