{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tested up to | 1,000 V | |
| Series | Alligator | |
| Quality and test seal | VDE | |
| Guideline / labelling | CE mark | |
| Colour | yellow; red; silver | |
| Shape of jaws | curved | |
| Position of jaws | offset | |
| Type of jaws | notched; serrated | |
| Material of jaws | chromium vanadium steel | |
| Unit of measure for clamping capacity | metric; imperial | |
| Type of joint | box joint | |
| Steps for fine adjustment | yes | |
| Number of fine adjustment steps | 9 | |
| Type of handle | 2-component handle | |
| Material of handle | plastic; rubber | |
| Handle features | fully insulated | |
| Content | single part | |
| Type of product | water pump pliers | |
| Handle provided | yes | |
| Characteristics | Protection against trapping fingers; self-locking | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Manufacturing processes | drop forged | |
| Standard | DIN EN IEC 60900; DIN ISO 8976 | |
| Overall length | 250 mm |
| Article number | 705740 250 | |
| EAN / GTIN | 4003773039303 | |
| Manufacturer number | 88 06 250 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |