This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Trainee electronics fitter’s tool set, 25 pieces with tool case

Article no.: 680440

Select article variation and quantity

Set price 25 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging bag
Quality and test seal VDE
Number of parts contained 25 pcs.
Type of storage wallet
Power supply no energy supply
Mobility ++
Type of product tool set

Identification & Classification

Article number 680440
EAN / GTIN 2050001017581
Manufacturer number 680440

Description

Application:

Contains a high quality basic tool set for trainee electrical fitters, based on the existing workshop tool set.

Supplied with:

GARANT calipers: 1 pc. No. 410100 size 150
STABILA® wooden folding rule: 1 pc. No. 465960 size 2
DICK half-round file: 1 pc. No. 513300 size 250
Hardwood file handle: 1 pc. No. 519400 size 120
PUK® universal hacksaw: 1 pc. No. 581220 size 150
Wera slot-head screwdriver, insulated to VDE: 1 pc. each No. 663100 size 2.5; 3.5; 4; 5.5; 6.5; 8
Wera screwdriver for Phillips, insulated to VDE: 1 pc. each No. 668600 size 1; 2
KNIPEX® combination pliers, insulated to VDE: 1 pc. No. 701700 size 160
KNIPEX® water pump pliers, insulated to VDE: 1 pc. No. 705740 size 250
KNIPEX® flat-nose pliers, insulated to VDE: 1 pc. No. 710300 size 160
KNIPEX® round-nose pliers, insulated to VDE: 1 pc. No. 710700 size 160
KNIPEX® snipe nose pliers, insulated to VDE: 1 pc. each No. 713300 size 160; 200
GARANT electronics side cutter: 1 pc. No. 726210 size 125
JOKARI® automatic wire strippers: 1 pc. No. 728622 size 6
JOKARI® sheath and wire stripper for all common coaxial cables: 1 pc. No. 729806 size RG58/59
GARANT engineer's hammer with hickory handle: 1 pc. No. 750110 size 300
Soft-faced hammer with nylon inserts: 1 pc. No. 754120 size 32
Cable knife with wooden handle, folding: 1 pc. No. 844500 size 1
PARAT® tool case: 1 pc. No. 690200

Note:

Tools are supplied loose.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart