Vanadium combination pliers, bright finished, overall length: 180mm

Article no.: 703000 180
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
862 pieces in stock 862 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 180 mm
Cutting capacity hard wire up to ⌀ 2.2 mm
Cutting capacity piano wire up to ⌀ 1.8 mm
Standard DIN ISO 5746
Jaw characteristics inner face serrated
Handle plastic coated
Manufacturing process Cutting edges induction hardened (approx. 64 HRC), pliers body drop forged
Material Chrome vanadium steel
Surface bright finish
non-sparking no
Type of product Multi-function pliers

Identification & Classification

Article number 703000 180
EAN / GTIN 4045197166005
Manufacturer number 703000 180
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Serrated jaws. Cutting edges additionally induction hardened (approx. 64 HRC); suitable even for piano wire.
Jaws bright finished, plastic coated handles.

Standard:

DIN ISO 5746

Material:

Chrome vanadium steel, drop forged.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart