Multi-purpose case with 4 drawers and wheels and push handle

Article no.: 691730
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
6 pieces in stock 6 pieces available in 11-14 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, red Luminous red
Colour, grey Anthracite grey
Colour grey; red
Internal dimension width 220 mm
Internal dimension height 310 mm
Internal dimension depth 410 mm
Number, drawers 4
Type of wheel/castor Swivel castor
Type of product Bag
Characteristics impact resistant; stackable
Fittings use; Toolholder; drawers; Carrying handle
Material plastic
Weight 6 kg
Mobile yes

Identification & Classification

Article number 691730
EAN / GTIN 4006793176317
Manufacturer number 44500581
Manufacturer/responsible person PARAT Solutions GmbH, Gewerbegebiet Manzing 7, 94065 WALDKIRCHEN, Germany, www.parat.de

Description

Version:

With pull-out drawers made of unbreakable polyethylene, resistant against oil, acid, and petrol; can be divided individually using trays and dividers. When case is closed, even the smallest parts cannot intermingle. Front wall, side walls, and base are extra reinforced, edges are reinforced with aluminium trim.
Same as No. 691720, but with telescopic pull handle and low-friction rollers.

Supplied with:

Case, including dividing material:
4 centre dividers No. 691760
4 trays No. 691750
8 small dividers No. 691770
(sufficient to sub-divide 1 drawer).

Optional extras:

Dividers No. 691750691770 and dividers set No. 691780.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart