{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 7 pcs. | |
| Colour, green | Signal green; Jet black | |
| Part described | Griff | |
| Manufacturer’s designation | Kraftform Kompakt 28 SB | |
| Colour | black; green | |
| Version | straight | |
| Hexagon collar for wrench assistance | no | |
| With ratchet function | no | |
| Blade length | 100 mm | |
| Number of tools | 7 | |
| Handle properties | ergonomic; integral bit magazine; non-slip; retractable blade (telescopic blades) | |
| Type of handle | standard handle | |
| Type of product | bit screwdriver | |
| Material | chromium vanadium steel | |
| Overall length | 143 mm; 189 mm | |
| Set | yes | |
| Drive | handle | |
| Output drive | for slotted screws (SL); for Phillips screws (PH); for Pozidriv screws (PZ) | |
| Content | set |
| Article number | 676555 | |
| EAN / GTIN | 4013288192127 | |
| Manufacturer number | 05073240001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de |