Electronic torque screwdriver, maximum torque: 50cNm

Article no.: 659010 50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 10,585.00 /pcs.
on request
In stock Available in 11-14 working days
10 pieces in stock 10 pieces available in 11-14 working days

Select article variation and quantity

maximum torque (cNm) Price per 1 Piece (incl. VAT)

Availability

  • Direction of tightening: For right- and left-hand tightening
  • Torque measuring accuracy: ±1
  • Interface: USB interface
  • Bit socket: F 6.3
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 50 cNm
Direction of tightening For right- and left-hand tightening
Torque measuring accuracy ±1 %
Interface USB interface
Bit socket F 6.3
Test certificate Manufacturer’s test certificate
Overall length L 230 mm
Torque range 0.1 Nm - 0.5 Nm
Torque range 10 cNm - 50 cNm
Resolution 0.05 cNm
Weight 340 g
Display digital
Release signalling optisk; acoustic
Connection format Bit holder 1/4 inch
Measurement technology electronic
Data can be recorded yes
Setting the trigger value digital, adjustable
Feedback displaying
Reversible reading Nm; lbfin; kgf-cm; ozfin
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery voltage 3.7 V
Battery capacity 2.5 Ah
Type of product Torque screwdriver

Identification & Classification

Article number 659010 50
EAN / GTIN 4571141275269
Manufacturer number STC50CN2-G

Description

Version:

High precision electronic torque screwdriver with large easy-to-read display.
  • Display: Track mode and Peak mode.
  • Memory capacity: Up to 1000 measured values.
  • Interface: The saved measured data can be uploaded to a PC via a USB cable. Choice of 2 measurement modes:
  • Screw tightening mode (specification of the required torque value, with warning limit).
  • Inspection mode (specification of the upper and lower tolerance values). The respective measurement result is indicated by LEDs and a buzzer.

Units of measure: cNm, lbfin, kgfcm, ozfin

Application:

Torque control; controlled tightening of screws in a single operation or for small batch production.

Standard:

Tested to DIN EN ISO 6789.

Supplied with:

Supplied with lithium-ion battery and USB data transmission cable No. 655265.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart