{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Standard | DIN 7428 | |
| overall length | 50 mm | |
| Drive profile | Hexagon coupling | |
| Square drive | 1/4 in | |
| Machine drive | E 6.3 (1/4 inch) | |
| Material | Chrome vanadium steel | |
| Surface | phosphated | |
| suitable for machine use | yes | |
| Type of product | Converter |
| Article number | 650000 2 | |
| EAN / GTIN | 4045197214362 | |
| Manufacturer number | 650000 2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |