Electrician’s screwdriver for Torx®, Classic VDE fully insulated, Torx® profile: TX8

Article no.: 625754 TX8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
237 pieces in stock 237 pieces available in 11-14 working days

Select article variation and quantity

Torx® profile Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series Classic VDE
Torx® profile TX8
Standard DIN EN IEC 60900 / VDE 0682-201
Blade length 60 mm
overall length 150 mm
Drive profile Screwdriver for TORX® screws
Material of blade PB Swiss Tools special alloy.
Type of product Screwdriver

Identification & Classification

Article number 625754 TX8
EAN / GTIN 7610733062768
Manufacturer number PB 5400.8-60

Description

Version:

Power grip with easy-to-hold, non-slip elastomer coating and a core of particularly tough, impact-resistant polypropylene. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness.
Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each screwdriver is individually tested in a water bath for insulation breakdown under high voltage

Application:

For use at voltages up to 1000 V.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart