{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material of base body | plastic | |
| Material of bristle set | nylon | |
| Type of bristle set material | micro-abrasive | |
| Height of bristle set | 25 mm | |
| Diameter of brush | 20 mm | |
| Min. infeed | 0.3 mm | |
| Max. infeed | 2 mm | |
| Application type | machine-operated | |
| Holder | shank | |
| Diameter of shaft | 6 mm | |
| Min. feed rate | 800 mm/min | |
| Max. feed rate | 3,000 mm/min | |
| Max. speed | 1,500 min-1; 2,500 min-1; 4,500 min-1 | |
| Abrasive media | ceramic grit (CER) | |
| Grit | 80 | |
| Grit designation | coarse | |
| Typical application | deburring; finish grinding | |
| Durchmesser Teller | 24 mm | |
| Type of product | disc brush | |
| Content | single part |
| Article number | 575022 80 | |
| EAN / GTIN | 4062406120290 | |
| Manufacturer number | 575022 80 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |