• Last chance! Only a few items available and soon no longer in our assortment.

Alternative article:

Cleaning disc (A), Disc ⌀: 115mm

Article no.: 566755 115
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 3,605.00 / 1 Piece
  • from 10 Piece
    INR 3,004.00 / 1 Piece
on request
In stock Available in 11-14 working days
1 pieces in stock 1 pieces available in 11-14 working days

Select article variation and quantity

Disc ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • maximum circumferential speed: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grit designation medium
Degree of hardness soft
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
maximum circumferential speed 60 m/s
recommended speed 5,000 min-1 - 7,000 min-1
maximum speed 11,000 min-1
Type of product Rough cleaning non-woven abrasive mesh

Identification & Classification

Article number 566755 115
EAN / GTIN 4045197721266
Manufacturer number 566755 115
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Cleaning discs with synthetic nylon fleece evenly impregnated with abrasive grit on glass fibre pad.
Extremely tough, densely woven, fine non-woven abrasive mesh structure with high flexibility and cutting performance.

Application:

For cleaning and deburring with a fine surface finish.
With glass fibre backing pad for direct clamping on angle grinders.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart