{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | 1 pcs. | |
| Description of shape | conical | |
| Diameter | 115 mm | |
| Backing pad | glass fibre | |
| Propulsive equipment | angle grinder | |
| Holder | hole | |
| Diameter of hole H | 22.23 mm | |
| Grit designation | medium | |
| Min. recommended circumferential speed | 50 m/s | |
| Max. recommended circumferential speed | 60 m/s | |
| Max. circumferential speed | 80 m/s | |
| Min. recommended approach angle | 15 degrees | |
| Max. recommended approach angle | 25 degrees | |
| Grinding media backing | polyester | |
| Contents unit | pieces | |
| Type of product | abrasive flap wheel | |
| Abrasive media | zirconium abrasive (ZA) | |
| Grit size (mesh) | 80 mesh | |
| Suitable for material | stainless steel; steel | |
| Material group | metal | |
| Suitable for | surface grinding; edge grinding | |
| Characteristics | low-vibration | |
| Max. iron, sulphur and chlorine constituents | 0.1 % |
| Article number | 565360 80 | |
| EAN / GTIN | 4045197157843 | |
| Manufacturer number | 565360 80 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |