Caliper test set Steel, tolerance class 2, Set contents: 5

Article no.: 480451 5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 792.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 792.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 539.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 13,697.20 /pcs.
on request
In stock Available in 11-14 working days
264 pieces in stock 264 pieces available in 11-14 working days

Select article variation and quantity

Set contents Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 5 pcs.
Packaging box
Content 5
Surface hardened; lapped
Material Special steel
Standard DIN EN ISO 3650
Tolerance Class 2
Type of product caliper setting gauge
Can be calibrated yes
Content set/ assortment

Identification & Classification

Article number 480451 5
EAN / GTIN 4045197823465
Manufacturer number 480451 5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of aged special steel. Hardened with slightly bevelled edges. Lapped measuring faces.
Caliper test set, 5 pieces, according to VDI / VDE / DGQ guideline 2618, sheet 9.1.

Content:

1 each gauge block (mm): Size 25; 41.3; 131.4
Setting ring dimension (mm): Size 4; 20

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart