{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Error limit | ±0.3 mm/m | |
| Manufacturer's designation | GLL 2-15 G | |
| IP Index of Protection | IP 64 | |
| Power supply | Battery-powered | |
| Number of batteries contained | 4 | |
| Article no of the battery / rechargeable battery fitted | 081561 LR6 | |
| Laser class | 2 | |
| Colour of the laser | green | |
| Range | 15 m | |
| Levelling range | ±4 degrees | |
| Threaded socket for stand | 1/4 in | |
| Length | 126 mm | |
| Width | 63 mm | |
| Height | 115 mm | |
| Weight | 570 g | |
| Type of product | Cross laser |
| Article number | 468490 2-15G | |
| EAN / GTIN | 4059952511054 | |
| Manufacturer number | 0601063W00 | |
| Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Germany, www.bosch-professional.com |