Flexible steel rule, does not damage surfaces, Length: 150mm

Article no.: 461640 150
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 3,713.00 /pcs.
on request
In stock Available in 11-14 working days
1,222 pieces in stock 1,222 pieces available in 11-14 working days

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Graduation on the top edge 1/1 mm
Graduation on the bottom edge 1/1 mm
Length 150 mm
Cross-section width 13 mm
Cross-section thickness 0.3 mm
Type of product Straight edge

Identification & Classification

Article number 461640 150
EAN / GTIN 4007368044024
Manufacturer/responsible person Bayerische Maßindustrie A. Keller GmbH, Rosengasse 12, 91217 HERSBRUCK, Germany, www.bmi.de

Description

Version:

Flexible spring steel rules with protective polyamide cover. Very easy to read off and high wear protection. Ideal for taking measurements on delicate surfaces such as painted surfaces. Upper and lower edges 1/1 mm graduations.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart