Contact point set, Contents (pieces): 6

Article no.: 445400 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
9 pieces in stock 9 pieces available in 11-14 working days

Select article variation and quantity

Contents (pieces) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 6
Type of product Contact point

Identification & Classification

Article number 445400 6
EAN / GTIN 4059192017149
Manufacturer number 4429018
Manufacturer/responsible person MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de

Description

Suitable for:

Digital height gauges GARANT HG1 No. 445356, Digimar 817 CLT No. 445376 and Digimar 816 CLT No. 445325.

Content:

Carrier for measuring probe with shank 6 mm: No. 445410 size T6/100
Carbide washer ⌀ 15 mm: No. 445412 size 15
Cylinder ⌀ 10 mm: No. 445413 size 10
Carbide taper ⌀ 30 mm: No. 445414 size 30
Depth contact point including carrier (TMT120): No. 445415 size 120
M2 carrier with measuring probe: No. 445416 size 2

Supplied with:

Including plastic box.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart