{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Suitable for | test pin | |
| Suitable for shank diameter | 2 mm | |
| Shape of hook | straight | |
| Usable width | 18.8 mm | |
| Usable height | 13.7 mm | |
| Material of base plate | steel | |
| Internal diameter | 6 mm | |
| Type of product | holder | |
| Length | 36.8 mm | |
| Width | 18.8 mm |
| Article number | 445416 2 | |
| EAN / GTIN | 4059192017309 | |
| Manufacturer number | 4429256 | |
| Manufacturer/responsible person | MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de |