Digital 2D height gauge Digimar 817CLT, Type: 600

Article no.: 445376 600
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 816.20 /pcs.
    Processing time approx. 1-2 weeks
  • INR 816.20 /pcs.
    Processing time approx. 1-2 weeks
  • INR 555.50 /pcs.
    Processing time approx. 1-2 weeks

  • INR 8,666.90 /pcs.
  • INR 54,004.50 /pcs.
  • INR 54,915.30 /pcs.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application range min. 0 mm; 170 mm
Nominal voltage 4.8 V
Number of rechargeable batteries contained 1 pcs.
Type of rechargeable battery lithium-ion (Li-Ion)
Application range max. 770 mm
Series Digimar 817CLT
Manufacturer’s designation Digimar 817CLT
Power supply battery-powered; mains-powered
Interface MAHR i-wi-Funksystem; USB interface
Repeatability plane 0.5 µm
Repeatability hole 1 µm
Gauging force 1 N
Graduations 0 mm; 0.001 mm; 0.001 mm; 0.005 mm; 0.01 mm
Can be calibrated yes
Can be recalibrated yes
Type of product height gauge
Min. measuring range 600 mm
Unit for reading millimetre; inch
Measurement technology digital
Error limit (L = meas. length in mm) 1,8 + L / 600 µm
Rectangularity error (frontal) ± 6 µm
Measurement slide movement motorised
Length of stand 255 mm
Width of stand 278 mm
Test certificate yes
Standard works standard
Overall height 938 mm
Weight 31 kg

Identification & Classification

Article number 445376 600
Manufacturer number 4429701
Manufacturer/responsible person MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de

Description

Version:

Measuring system:
  • Incremental optical measurement system gives outstanding measuring accuracy and reliability.
  • Air bearings system for easy movement without jerking.
  • Easy measuring procedures due to motorised measurement slides.
  • Integrated rechargeable battery for cordless measurements.
  • Temperature compensation using internal temperature sensor.

Control and display unit:
  • Large, clear touch display with backlight.
  • User guidance via self-explanatory icons in several languages.
  • Facility for setting additional zero points on the component.
  • Additional measuring device can be connected to the Mahr-Connect interface.
  • Future-proof as it can be updated.
  • Automatic stand-by circuit (no loss of measured values).

Functions:
  • Approaching at bottom/top.
  • Protrusion width/slot spacing incl. protrusion/slot centre.
  • Bore/shaft diameter incl. bore/shaft centre.
  • Reversal point of bores (top/bottom).
  • Reversal point of shaft (top/bottom).
  • Calculate spacing/symmetry.
  • Dynamic measurement functions.
  • Squareness measurement.
  • Straightness measurement.
  • Measurement programmes.
  • Processing of measurement data.
  • Direct print-out on USB or wireless printer.
  • Measurement reports in PDF format or can be saved as a CSV file.

In addition:
  • Quick measuring keys and thumbwheel for quick movement of the measurement slide and easy start of the measurement.
  • Quick-mode function.
  • Further functions: Measure in 2D mode, cone measurement, automatic distance calculation, set a 3rd zero point, enter fits according to ISO (e.g. “H7”).

Supplied with:

Control and display unit. Carrier No. 445410 size T6, contact point No. 445420 size K6/51, adjustment block, USB cable, safety guard, power supply unit, lithium-ion rechargeable battery No. 445433 BATTERY and instruction manual.

Optional extras:

Wireless printer set No. 499017 size PRINTER, iwi radio receiver No. 498912 size STICK (2 pcs. required), contact point set No. 445400, data connection cable No. 498941 size DK-M1, carrier No. 445410 size TI, dial indicator No. 434671.

Note:

Please retain the original packaging to enable safe transportation and recalibration of the height gauge.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart