Precision bore gauge set, Measuring range: 18-150mm

Article no.: 435192 18-150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 14,643.00 /pcs.
on request
In stock Available in 11-14 working days
15 pieces in stock 15 pieces available in 11-14 working days

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 18 mm - 150 mm
Repetition accuracy without dial gauge 1 µm
Measurement depth 146 mm - 178 mm
Number of contact points 20
Number of measuring discs 5
Packaging sturdy box
Type of product 2-point precision bore gauge

Identification & Classification

Article number 435192 18-150
EAN / GTIN 4045197726360
Manufacturer number 435192 18-150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Precision two-point dial bore gauge with spring-loaded centring disc. Lightweight, stable version with CRP elements, hence reduced thermal expansion and increased corrosion protection. Hand heat insulation on the frame additionally reduces the effects of temperature. Smooth and precise transmission of the contact point travel by a curved segment. Fixed contact point with hardened steel ball allows adjustment to different ⌀.

Application:

For precise measuring of bores in terms of ⌀, roundness, and cylindricity as well as measurements of internal profiles.

Supplied with:

2 precision bore gauges No. 435190, additionally with extensions and setting rings.

Optional extras:

Precision dial comparator No. 434674, inductive precision dial comparator No. 434670, dial indicator with anticlockwise scale 434807 size 10, digital dial indicator 434322, setting rings No. 484030.

Note:

When using precision dial indicators, an additional extension No. 434920 size 10 or contact point No. 434900 size 16 is required.

Warning:

Intended use
  • Use only when machinery is at rest.
  • For use with dial indicators, precision dial comparators, and electric contact points with a clamping shank diameter of 8 h6.
  • For both industrial and private use.
  • Use only when it is technically in good condition and safe to operate.
  • Use only original spare parts and wearing parts.

Reasonably foreseeable misuse
  • Do not subject it to blows, impacts or heavy loads.
  • Do not use in explosion hazard areas.
  • Do not make any unauthorised changes or modifications to it.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart