Internal micrometer Holtest for measuring blind holes, Measuring range: 12-16mm

Article no.: 429005 12-16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 5,304.00 /pcs.
  • INR 2,675.00 /pcs.
on request
In stock Available in 11-14 working days
22 pieces in stock 22 pieces available in 11-14 working days

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 12 mm - 16 mm
Scale divisions 0.005 mm
Micrometer barrel graduations 1/50 mm
Error limit 0.004 mm
Barrel ⌀ 23 mm
Dimension a 0.3 mm
Standard measuring depth 80 mm
Measuring depth with extension 230 mm
Measurement technology analogue
Overall length 127 mm
Packaging sturdy box
Type of product 3-point internal micrometer

Identification & Classification

Article number 429005 12-16
EAN / GTIN 4946368517186
Manufacturer number 368-164
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

Stainless, all reading parts glare-free satin chrome-plated. Barrel with jet black scale and ratchet.
Blind hole version. Measuring faces of hardened steel with titanium coating for long tool life.

Optional extras:

Extensions No. 429010. Setting rings No. 484030.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart