XT internal micrometer, Measuring range: 2-2,5mm

Article no.: 428500 2-2,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 5,304.00 /pcs.
  • INR 2,675.00 /pcs.
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Scale divisions 0.002 mm
Micrometer barrel graduations 1/50 mm
Error limit 0.004 mm
Dimension a 0 mm
Standard measuring depth 9 mm
Measurement technology analogue
Packaging sturdy box
Type of product 3-point internal micrometer

Identification & Classification

Article number 428500 2-2,5
EAN / GTIN 2050001893048

Description

Version:

XT internal micrometers. Measuring spindle hardened and ground. Micrometer barrel with black scale, all reading parts satin chrome-plated. Ratchet for consistent measuring force. All gauges supplied with serial number and test certificate.
XT internal micrometer for 2-point measurement.
“Micro” - version with better resolution of 2 µm.

Application:

Blind holes and through holes, centring edges.

Optional extras:

Setting rings No. 484030, extension No. 428510.

Spare part:

Micrometer heads No. 428605.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart